Beli mesin frais di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Milling Universal
    Mulai

    Rp199.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  2. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  3. KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    Mulai

    Rp92.999.900

    KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    atribut:
    • Max. Face Mill Capacity (mm): 100
    • Spindle Drive: Gear Head
    • Spindle Speed Step: 6
  4. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  5. KRISBOW Mesin Bubut CNC
    Mulai

    Rp879.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  6. Wipro Lathe Machine (Mesin Bubut)
    Mulai

    Rp16.999.900

    Wipro Lathe Machine (Mesin Bubut)
    atribut:
    • Tailstock Taper: MT2
  7. AS ONE Milling Machine
    Mulai

    Rp46.999.900

  8. ALDO Mesin Bubut
    Mulai

    Rp16.999.900

  9. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  10. DECKEL Turret Milling Machine
    Mulai

    Rp269.999.900

    DECKEL Turret Milling Machine
    Deskripsi:
    Heavy,solid model made of high-grade Meehanite casting.
    atribut:
    • Automatic Spindle Sleeve Feed (mm/rev): 0.04/0.08/0.15
    • Coolant Pump Power (W): 40
    • Distance (mm): 64/63
    • Drill Capacity Max (mm): 24
    • Electrical Connection (kW): 2.2 (3Ph/50Hz)
    • Head Incline (Back-Forth) (°): ±45
    • Head Incline (L-R) (°): ±90
    • Maximum End Mill (mm): 20
    • Maximum Milling Head (mm): 100
    • Number: 3
    • Sleeve Travel (mm): 127
    • Spindle Speed (rpm): 80-5440 (60Hz); 65-4500 (50Hz)
    • Spindle Taper: R8/NT40
    • Spindle Taper (mm): 86
    • T-Slot Size (mm): 16
    • Tabel (LxW) (mm): 254x1270
    • X-Axis Travel Automatic (mm): 700
    • Y-Axis Travel Automatic (mm): 380
    • Z-Axis Travel (mm): 385 (manual)
  11. HOZAN Desktop Milling Machine
    Mulai

    Rp28.999.900

    HOZAN Desktop Milling Machine
    atribut:
    • Rotation Speed (rpm): 1200 to 6000
    • Power Cord (m): 1.7 (From plug to transformer)
    • External Dimensions (mm): 350x505x420
    • Accessories: Drill-Chuck Clamp
    • Rating Time (minute): 30
    • Shaft Wick (mm): 0.05 (chuck not included)
    • Chucking Diameter: For Endmill 6(A blade with a diameter exceeding 6cannot be used.) For drills
    • Package Size (mm): 240x400x530
    • Power Supply: 39 VAC (With a transformer for AC100V only)
    • Slide Dimensions (mm): 140x110x65
  12. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  13. BITLER Engine Lathe Machine
    Mulai

    Rp219.999.900

    BITLER Engine Lathe Machine
    atribut:
    • Diameter of Tailstock Sleeve (mm): 50
    • Motor Power (kW): 2.2, 3Phase
    • Range Of Metric Threads (mm): 0.1 to 14
    • Spindle Bore (mm): 52
    • Spindle Speeds (rpm): 45 to 1800
    • Swing Over Bed (mm): 410
    • Swing Over Cross Slide (mm): 255
    • Swing Over Gap (mm): 580
    • Tailstock Quill Taper: MT.4
    • Taper of Spindle Bore: MT.6
    • Threads (inch): 2 - 72 T.P.I
    • Travel of Tailstock Sleeve (mm): 120
    • Width Of Bed (mm): 250
  14. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  15. KRISBOW Mesin Bubut Mini
    Mulai

    Rp11.999.900

    KRISBOW Mesin Bubut Mini
    atribut:
    • Motor (V/Hz/W): 220/50/600
    • Max. Swing Over Bed (mm): 305
    • Speed (rpm): 680, 1000, 1430, 2000, 2800
    • Dimensions (mm): 800x350x450
    • Maximum Length (mm): 450
Daftar Harga mesin frais Terbaru November 2026
KRISBOW Mesin Milling UniversalRp199.999.900
KRISBOW Mesin BubutRp90.999.900
KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)Rp92.999.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp809.900
KRISBOW Mesin Bubut CNCRp879.999.900
Wipro Lathe Machine (Mesin Bubut)Rp16.999.900
AS ONE Milling MachineRp46.999.900
ALDO Mesin BubutRp16.999.900
West Lake Drilling and Milling Machine (Mesin Bor Duduk)Rp10.999.900
DECKEL Turret Milling MachineRp269.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait